missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nabertherm™ Muffle Furnace LT 1300 Series with B510 Controller
Heating elements on support tubes radiating freely into the furnace chamber provide for particularly short heating times. Robust lightweight refractory brick insulation allows a maximum working temperature of 1300°C.
£4286.64 - £5015.54
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
17307869
|
Nabertherm™
L-055H3ANL |
5 L |
£4286.64
Each |
Estimated Shipment: 05-08-2024
Log in to see stock. |
|||||
17367879
|
Nabertherm™
L-095H3ANL |
9 L |
£5015.54
Each |
Estimated Shipment: 05-08-2024
Log in to see stock. |
|||||
Description
- Maximum Temperature: 1300°C
- Heating from two sides
- Heating elements on support tubes ensure free heat radiation and a long service life
- Multi-layer insulation with robust lightweight refractory bricks in the furnace chamber
- Housing made of sheets of textured stainless steel
- Dual shell housing for low external temperatures and stability
- Optional lift door with hot surface facing away from the operator
- Adjustable air inlet in the furnace door
- Exhaust air outlet in rear wall of furnace
- Solid state relays provide for low-noise operation
- Defined application within the constraints of the operating instructions
- NTLog Basic for Nabertherm controller: recording of process data with USB-flash drive
Specifications
1300°C |