missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nabertherm™ Muffle Furnace LT 40/12 with Lift Door and Controller, Up To 1200°C
Shop All Nabertherm Products
Click to view available options
Capacity (Metric):
40 L
Unit Size:
Each
Description
Muffle furnaces have been proven for daily laboratory use. This model stands out for its excellent workmanship, advanced and attractive design, and high level of reliability.
- Ceramic heating plates with integrated heating elements are safeguarded and easy to replace
- Adjustable air inlet integrated in the door
- Exhaust air outlet in rear wall of furnace
Specifications
Specifications
| Controller Type | C550 |
| Capacity (Metric) | 40 L |
| Temperature (Metric) | 1200°C |
| Type | Muffle Furnace |
| Dimensions (D x W x H) Interior | 490 x 320 x 250 mm |
| Dimensions (L x W x H) Exterior | 705 x 530 x 900 mm |
| Voltage | 400 V |
| Wattage | 6000 W |
| Frequency | 50/60 Hz |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction
