missing translation for 'onlineSavingsMsg'
Learn More

Nabertherm™ Muffle Furnace With Flap Door, 1200°C

Muffle furnaces are the reliable and long-lasting all-rounders in the laboratory and are ideally suited for a large number of processes in the field of material research and heat treatment.

Brand:  Nabertherm™ L-055K2ANL

 View more versions of this product

Product Code. 17367859

  • £4065.00 / Each
Estimated Shipment: 09-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Optimal temperature uniformity of +/- 5K with closed fresh air inlet in empty workspace
  • Dual shell housing made of textured stainless steel sheets with additional fan cooling for low surface temperature
  • Only fiber materials are used which are not classified as carcinogenic according to TRGS 905, class 1 or 2
  • Ceramic heating plates with integral heating elements which are safeguarded and easy to replace
  • Adjustable air inlet integrated in door
  • Exhaust air outlet in rear wall of furnace
  • Solid state relays provide for low-noise operation
  • NTLog Basic for Nabertherm controller: recording of process data with USB-flash drive
  • Defined application within the constraints of the operating instructions
  • Very short delivery times for standard furnaces and spare parts

Additional equipment

  • Chimney, chimney with fan or catalytic converter
  • Over-temperature limit controller with adjustable cutout temperature for thermal protection
  • Protective gas connection to purge with non-flammable gases
  • Manual or automatic gas supply system
  • Port for thermocouple in the rear wall or in the furnace door
  • Process control and documentation via VCD software package for monitoring, documentation and control
Specifications

Specifications

B510
1200°C
Flap Door
385 x 390 x 460 mm
5 L
Furnace
200 x 170 x 130 mm
30 kg
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.