missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nabertherm™ Muffle Furnace With Lift Door, 1100°C
Muffle furnaces are the reliable and long-lasting all-rounders in the laboratory and are ideally suited for a large number of processes in the field of material research and heat treatment.
£2663.96 - £6464.67
Product Code | Brand | Capacity (Metric) | Controller Type | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Controller Type | Price | Quantity & Availability | ||||
17327849
|
Nabertherm™
L-035H1ANL |
3 L | B510 |
£2663.96
Each |
Estimated Shipment: 17-07-2024
Log in to see stock. |
||||
17337849
|
Nabertherm™
L-035H1ANO |
3 L | C550 |
£3314.77
Each |
Estimated Shipment: 17-07-2024
Log in to see stock. |
||||
17317859
|
Nabertherm™
L-055H1ANO |
5 L | C550 |
£4017.64
Each |
Estimated Shipment: 02-08-2024
Log in to see stock. |
||||
17397899
|
Nabertherm™
L-245H1ANO |
24 L | C550 |
£6213.02
Each |
Estimated Shipment: 17-07-2024
Log in to see stock. |
||||
17367909
|
Nabertherm™
L-405H1ANL |
40 L | B510 |
£5813.86
Each |
Estimated Shipment: 17-07-2024
Log in to see stock. |
||||
17377909
|
Nabertherm™
L-405H1ANO |
40 L | C550 |
£6464.67
Each |
Estimated Shipment: 17-07-2024
Log in to see stock. |
||||
Description
- Optimal temperature uniformity of +/- 5K with closed fresh air inlet in empty workspace
- Dual shell housing made of textured stainless steel sheets with additional fan cooling for low surface temperature
- Only fiber materials are used which are not classified as carcinogenic according to TRGS 905, class 1 or 2
- Ceramic heating plates with integral heating elements which are safeguarded and easy to replace
- Adjustable air inlet integrated in door
- Exhaust air outlet in rear wall of furnace
- Solid state relays provide for low-noise operation
- NTLog Basic for Nabertherm controller: recording of process data with USB-flash drive
- Defined application within the constraints of the operating instructions
- Very short delivery times for standard furnaces and spare parts
Additional equipment
- Chimney, chimney with fan or catalytic converter
- Over-temperature limit controller with adjustable cutout temperature for thermal protection
- Protective gas connection to purge with non-flammable gases
- Manual or automatic gas supply system
- Port for thermocouple in the rear wall or in the furnace door
- Process control and documentation via VCD software package for monitoring, documentation and control
Specifications
1100°C | |
Furnace | |
Lift Door |