missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nabertherm™ Muffle Furnace With Lift Door, 1100°C
Shop All Nabertherm Products
Click to view available options
Capacity (Metric):
3 L
5 L
9 L
15 L
24 L
40 L
Controller Type:
B510
C550
Unit Size:
Each
Description
- Optimal temperature uniformity of +/- 5K with closed fresh air inlet in empty workspace
- Dual shell housing made of textured stainless steel sheets with additional fan cooling for low surface temperature
- Only fiber materials are used which are not classified as carcinogenic according to TRGS 905, class 1 or 2
- Ceramic heating plates with integral heating elements which are safeguarded and easy to replace
- Adjustable air inlet integrated in door
- Exhaust air outlet in rear wall of furnace
- Solid state relays provide for low-noise operation
- NTLog Basic for Nabertherm controller: recording of process data with USB-flash drive
- Defined application within the constraints of the operating instructions
- Very short delivery times for standard furnaces and spare parts
Additional equipment
- Chimney, chimney with fan or catalytic converter
- Over-temperature limit controller with adjustable cutout temperature for thermal protection
- Protective gas connection to purge with non-flammable gases
- Manual or automatic gas supply system
- Port for thermocouple in the rear wall or in the furnace door
- Process control and documentation via VCD software package for monitoring, documentation and control
Specifications
Specifications
| Controller Type | C550 |
| Capacity (Metric) | 5 L |
| Temperature (Metric) | 1100°C |
| Type | Furnace |
| Style | Lift Door |
| Dimensions (D x W x H) Interior | 170 x 200 x 130 mm |
| Dimensions (L x W x H) Exterior | 390 x 385 x 460+205 mm |
| Weight (Metric) | 30 kg |
| Voltage | 220/240 V |
| Wattage | 2.4 kW |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction