missing translation for 'onlineSavingsMsg'
Learn More

Nabertherm™ Muffle Furnace With Lift Door, 1400°C

Muffle furnaces are the reliable and long-lasting all-rounders in the laboratory and are ideally suited for a large number of processes in the field of material research and heat treatment.

£4885.00 - £5555.00

Specifications

Capacity (Metric) 5 L
Temperature (Metric) 1400°C
Type Furnace
Style Lift Door
Dimensions (D x W x H) Interior 170 x 200 x 130 mm
View More Specs

Products 2
Product Code Brand Controller Type Price Quantity & Availability  
Product Code Brand Controller Type Price Quantity & Availability  
17347869
View Documents
Nabertherm™
L-055H4ANL
B510
£4885.00
Each
Estimated Shipment: 11-04-2025
to see stock.
Add to basket
 
17357869
View Documents
Nabertherm™
L-055H4ANO
C550
£5555.00
Each
Estimated Shipment: 11-04-2025
to see stock.
Add to basket
 
Description

Description

  • Optimal temperature uniformity of +/- 5K with closed fresh air inlet in empty workspace
  • Dual shell housing made of textured stainless steel sheets with additional fan cooling for low surface temperature
  • Only fiber materials are used which are not classified as carcinogenic according to TRGS 905, class 1 or 2
  • Ceramic heating plates with integral heating elements which are safeguarded and easy to replace
  • Adjustable air inlet integrated in door
  • Exhaust air outlet in rear wall of furnace
  • Solid state relays provide for low-noise operation
  • NTLog Basic for Nabertherm controller: recording of process data with USB-flash drive
  • Defined application within the constraints of the operating instructions
  • Very short delivery times for standard furnaces and spare parts

Additional equipment

  • Chimney, chimney with fan or catalytic converter
  • Over-temperature limit controller with adjustable cutout temperature for thermal protection
  • Protective gas connection to purge with non-flammable gases
  • Manual or automatic gas supply system
  • Port for thermocouple in the rear wall or in the furnace door
  • Process control and documentation via VCD software package for monitoring, documentation and control
Specifications

Specifications

5 L
Furnace
170 x 200 x 130 mm
42 kg
220/240 V
50/60 Hz
1400°C
Lift Door
450 x 490 x 580 mm
1-phase
2.4 kW
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Nabertherm™ Muffle Furnace With Lift Door, 1400°C

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.