missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nabertherm™ Muffle Furnaces
Shop All Nabertherm Products
Click to view available options
Capacity (Metric):
5 L
9 L
15 L
Controller Type:
B510
C550
Style:
Flap Door
Lift Door
Temperature (Metric):
1100°C
1400°C
Unit Size:
Each
Description
- Heating from two sides by ceramic heating plates with integrated heating element which is safeguarded against fumes and splashing, and easy to replace
- Insulation made of non-classified fibre material
- Textured stainless steel sheet housing
- Equipped with either a flap door (L) or lift door (LT)
- Dual shell housing for low external temperatures and high stability
- Adjustable air inlet integrated into the door, exhaust air outlet in the rear wall of furnace
- Supplied with B510 controller with four programs and five freely programmable ramps, or C550 with 10 freely adjustable programs and 20 segments
- Both controllers have integrated USB interface and offer plain text display in different languages
- Alternative furnace sizes and temperature ranges are available on request
Specifications
Specifications
| Controller Type | B510 |
| Capacity (Metric) | 9 L |
| Temperature (Metric) | 1100°C |
| Type | Furnace |
| Style | Flap Door |
| Dimensions (D x W x H) Interior | 240 x 230 x 170 mm |
| Dimensions (L x W x H) Exterior | 455 x 415 x 515 mm |
| Voltage | 230 V |
| Wattage | 3000 W |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction