missing translation for 'onlineSavingsMsg'
Learn More

Nabertherm™ Muffle Furnaces

Nabertherm furnaces manufactured from expertly finished, high quality materials and are easy to operate. The insulation out of non-classified fibre materials permits energy saving operation and fast heating times due to low heat storage and thermal conductivity.

Brand:  Nabertherm™ L-095H4ANO

 View more versions of this product

Product Code. 17317889

  • £6210.00 / Each
Estimated Shipment: 27-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Heating from two sides by ceramic heating plates with integrated heating element which is safeguarded against fumes and splashing, and easy to replace
  • Insulation made of non-classified fibre material
  • Textured stainless steel sheet housing
  • Equipped with either a flap door (L) or lift door (LT)
  • Dual shell housing for low external temperatures and high stability
  • Adjustable air inlet integrated into the door, exhaust air outlet in the rear wall of furnace
  • Supplied with B510 controller with four programs and five freely programmable ramps, or C550 with 10 freely adjustable programs and 20 segments
  • Both controllers have integrated USB interface and offer plain text display in different languages
  • Alternative furnace sizes and temperature ranges are available on request
Specifications

Specifications

C550
1400°C
Lift Door
525 x 530 x 980 mm
3500 W
9 L
Furnace
250 x 250 x 170 mm
230 V
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Product Guides

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Nabertherm™ Muffle Furnaces > Capacity: 9 L; C550 Controller; Up to 1400°C; Lift Door

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.