missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nabertherm™ Muffle Furnaces
Nabertherm furnaces manufactured from expertly finished, high quality materials and are easy to operate. The insulation out of non-classified fibre materials permits energy saving operation and fast heating times due to low heat storage and thermal conductivity.
Brand: Nabertherm™ L-155H1ANL
This item is not returnable.
View return policy
Description
- Heating from two sides by ceramic heating plates with integrated heating element which is safeguarded against fumes and splashing, and easy to replace
- Insulation made of non-classified fibre material
- Textured stainless steel sheet housing
- Equipped with either a flap door (L) or lift door (LT)
- Dual shell housing for low external temperatures and high stability
- Adjustable air inlet integrated into the door, exhaust air outlet in the rear wall of furnace
- Supplied with B510 controller with four programs and five freely programmable ramps, or C550 with 10 freely adjustable programs and 20 segments
- Both controllers have integrated USB interface and offer plain text display in different languages
- Alternative furnace sizes and temperature ranges are available on request
Specifications
B510 | |
1100°C | |
Lift Door | |
555 x 415 x 755 mm | |
3500 W |
15 L | |
Furnace | |
340 x 230 x 170 mm | |
230 V |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-5 of 7
CE Certificate
File size: 124 kB
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Nabertherm™ Muffle Furnaces > Capacity: 15 L; B510 Controller; Up to 1100°C; Lift Door
Spot an opportunity for improvement?Share a Content Correction