missing translation for 'onlineSavingsMsg'
Learn More

Nabertherm™ Muffle Furnaces

Product Code. 17347899 Shop All Nabertherm Products
Click to view available options
Capacity (Metric):
5 L
9 L
15 L
Controller Type:
B510
C550
Style:
Flap Door
Lift Door
Temperature (Metric):
1100°C
1400°C
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 17347899

Brand: Nabertherm™ L155K4ANL

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Nabertherm furnaces manufactured from expertly finished, high quality materials and are easy to operate. The insulation out of non-classified fibre materials permits energy saving operation and fast heating times due to low heat storage and thermal conductivity.

  • Heating from two sides by ceramic heating plates with integrated heating element which is safeguarded against fumes and splashing, and easy to replace
  • Insulation made of non-classified fibre material
  • Textured stainless steel sheet housing
  • Equipped with either a flap door (L) or lift door (LT)
  • Dual shell housing for low external temperatures and high stability
  • Adjustable air inlet integrated into the door, exhaust air outlet in the rear wall of furnace
  • Supplied with B510 controller with four programs and five freely programmable ramps, or C550 with 10 freely adjustable programs and 20 segments
  • Both controllers have integrated USB interface and offer plain text display in different languages
  • Alternative furnace sizes and temperature ranges are available on request

Specifications

Controller Type B510
Capacity (Metric) 15 L
Temperature (Metric) 1400°C
Type Furnace
Style Flap Door
Dimensions (D x W x H) Interior 350 x 250 x 170 mm
Dimensions (L x W x H) Exterior 625 x 530 x 630 mm
Voltage 230 V
Wattage 3500 W
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.