missing translation for 'onlineSavingsMsg'
Learn More

Nabertherm™ Muffle Furnaces with Flap Door

For research and laboratory applications.

Brand:  Nabertherm™ L-155K2ANL


Additional Details : Weight : 43.00000kg

Product Code. 17387889

  • £4729.19 / Each
Estimated Shipment: 05-08-2024
to see stock.
Add to basket

Description

Description

  • Insulation made of non-classified fiber material
  • Housing made of sheets of textured stainless steel
  • Textured stainless steel sheet housing
  • Equipped with flap door
  • Dual shell housing for low external temperatures and high stability
  • Adjustable air inlet integrated into the door, exhaust air outlet in the rear wall of furnace
  • Exhaust air outlet in rear wall of furnace
  • Solid state relays provide for low-noise operation
  • NTLog Basic for Nabertherm controller: recording of process data with USB-flash drive
  • Supplied with B510 controller with four programs and five freely programmable ramps
  • Controllers have integrated USB interface and offer plain text display in different languages
  • Available in different sizes and temperature ranges

Additional equipment

  • Chimney, chimney with fan or catalytic converter
  • Over-temperature limiter with adjustable cutout temperature for thermal protection class 2 in accordance with EN 60519-2 as temperature limiter to protect the furnace and load
  • Protective gas connection to purge with non-flammable protective or reaction gases
  • Manual or automatic gas supply system
Specifications

Specifications

B510
Muffle Furnace with Lift Door
415 mm
1-Phase
15 L
340 x 230 x 170 mm
515 mm
3.5 kW
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers