missing translation for 'onlineSavingsMsg'
Learn More

Nabertherm™ Muffle Furnaces With Flap Door, 1100°C

Product Code. 17367889 Shop All Nabertherm Products
missing translation for 'orderingAttributeHoverText'
Capacity (Metric):
3 L
5 L
9 L
15 L
24 L
40 L
Controller Type:
B510
C550
missing translation for 'unitSize'
Each
This item is not returnable. View return policy

Product Code. 17367889

missing translation for 'mfr': Nabertherm™ L155K1ANL

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Muffle furnaces are the reliable and long-lasting all-rounders in the laboratory and are ideally suited for a large number of processes in the field of material research and heat treatment.

  • Optimal temperature uniformity of +/- 5K with closed fresh air inlet in empty workspace
  • Dual shell housing made of textured stainless steel sheets with additional fan cooling for low surface temperature
  • Only fiber materials are used which are not classified as carcinogenic according to TRGS 905, class 1 or 2
  • Ceramic heating plates with integral heating elements which are safeguarded and easy to replace
  • Adjustable air inlet integrated in door
  • Exhaust air outlet in rear wall of furnace
  • Solid state relays provide for low-noise operation
  • NTLog Basic for Nabertherm controller: recording of process data with USB-flash drive
  • Defined application within the constraints of the operating instructions
  • Very short delivery times for standard furnaces and spare parts

Additional equipment

  • Chimney, chimney with fan or catalytic converter
  • Over-temperature limit controller with adjustable cutout temperature for thermal protection
  • Protective gas connection to purge with non-flammable gases
  • Manual or automatic gas supply system
  • Port for thermocouple in the rear wall or in the furnace door
  • Process control and documentation via VCD software package for monitoring, documentation and control

Specifications

Controller Type B510
Capacity (Metric) 15 L
Temperature (Metric) 1100°C
Type Furnace
Style Flap Door
Dimensions (D x W x H) Interior 340 x 230 x 170 mm
Dimensions (L x W x H) Exterior 555 x 415 x 515 mm
Weight (Metric) 40 kg
Electrical Requirements 1-phase
Frequency 50/60 Hz
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.