missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nabertherm™ Muffle Furnaces With Flap Door, 1100°C
Muffle furnaces are the reliable and long-lasting all-rounders in the laboratory and are ideally suited for a large number of processes in the field of material research and heat treatment.
£2770.00 - £6700.00
Specifications
Temperature (Metric) | 1100°C |
---|---|
Type | Furnace |
Style | Flap Door |
Frequency | 50/60 Hz |
Product Code | Brand | Capacity (Metric) | Controller Type | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Controller Type | Price | Quantity & Availability | |||||
17367849
|
Nabertherm™
L-035K1ANL |
3 L | B510 |
£2770.00
Each |
Estimated Shipment: 11-04-2025
Log in to see stock. |
|||||
17357859
|
Nabertherm™
L-055K1ANO |
5 L | C550 |
£4175.00
Each |
Estimated Shipment: 11-04-2025
Log in to see stock. |
|||||
17377889
|
Nabertherm™
L-155K1ANO |
15 L | C550 |
£5020.00
Each |
Estimated Shipment: 11-04-2025
Log in to see stock. |
|||||
17377849
|
Nabertherm™
L-035K1ANO |
3 L | C550 |
£3435.00
Each |
Estimated Shipment: 11-04-2025
Log in to see stock. |
|||||
17317879
|
Nabertherm™
L-095K1ANO |
9 L | C550 |
£4365.00
Each |
Estimated Shipment: 11-04-2025
Log in to see stock. |
|||||
17367889
|
Nabertherm™
L-155K1ANL |
15 L | B510 |
£4345.00
Each |
Estimated Shipment: 11-04-2025
Log in to see stock. |
|||||
17327909
|
Nabertherm™
L-245K1ANL |
24 L | B510 |
£6290.00
Each |
Estimated Shipment: 11-04-2025
Log in to see stock. |
|||||
17337909
|
Nabertherm™
L-245K1ANO |
24 L | C550 |
£6445.00
Each |
Estimated Shipment: 11-04-2025
Log in to see stock. |
|||||
17317919
|
Nabertherm™
L-405K1ANO |
40 L | C550 |
£6700.00
Each |
Estimated Shipment: 11-04-2025
Log in to see stock. |
|||||
Description
- Optimal temperature uniformity of +/- 5K with closed fresh air inlet in empty workspace
- Dual shell housing made of textured stainless steel sheets with additional fan cooling for low surface temperature
- Only fiber materials are used which are not classified as carcinogenic according to TRGS 905, class 1 or 2
- Ceramic heating plates with integral heating elements which are safeguarded and easy to replace
- Adjustable air inlet integrated in door
- Exhaust air outlet in rear wall of furnace
- Solid state relays provide for low-noise operation
- NTLog Basic for Nabertherm controller: recording of process data with USB-flash drive
- Defined application within the constraints of the operating instructions
- Very short delivery times for standard furnaces and spare parts
Additional equipment
- Chimney, chimney with fan or catalytic converter
- Over-temperature limit controller with adjustable cutout temperature for thermal protection
- Protective gas connection to purge with non-flammable gases
- Manual or automatic gas supply system
- Port for thermocouple in the rear wall or in the furnace door
- Process control and documentation via VCD software package for monitoring, documentation and control
Specifications
1100°C | |
Furnace | |
Flap Door | |
50/60 Hz |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Nabertherm™ Muffle Furnaces With Flap Door, 1100°C