missing translation for 'onlineSavingsMsg'
Learn More

Nabertherm™ Muffle Furnaces With Lift Door, 1100°C

Muffle furnaces are the reliable and long-lasting all-rounders in the laboratory and are ideally suited for a large number of processes in the field of material research and heat treatment.

Brand:  Nabertherm™ L-095H1ANL

Additional Details : Weight : 35.00000kg

 View more versions of this product

Product Code. 17367869

  • £3557.74 / Each
Estimated Shipment: 05-08-2024
to see stock.
Add to basket

Description

Description

  • Optimal temperature uniformity of +/- 5K with closed fresh air inlet in empty workspace
  • Dual shell housing made of textured stainless steel sheets with additional fan cooling for low surface temperature
  • Only fiber materials are used which are not classified as carcinogenic according to TRGS 905, class 1 or 2
  • Ceramic heating plates with integral heating elements which are safeguarded and easy to replace
  • Adjustable air inlet integrated in door
  • Exhaust air outlet in rear wall of furnace
  • Solid state relays provide for low-noise operation
  • NTLog Basic for Nabertherm controller: recording of process data with USB-flash drive
  • Defined application within the constraints of the operating instructions
  • Very short delivery times for standard furnaces and spare parts

Additional equipment

  • Chimney, chimney with fan or catalytic converter
  • Over-temperature limit controller with adjustable cutout temperature for thermal protection
  • Protective gas connection to purge with non-flammable gases
  • Manual or automatic gas supply system
  • Port for thermocouple in the rear wall or in the furnace door
  • Process control and documentation via VCD software package for monitoring, documentation and control
Specifications

Specifications

B510
1100°C
Lift Door
480 mm
1-phase
9 L
Furnace
240 x 230 x 170 mm
570 mm
3 kW
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers