Learn More
Description
Mullite is present in the form of needles in porcelain, it is used in high-mullite based products is in hot blast stove checker bricks, melting and firing processes, and is used as a refractory material, manufacture of a type of crucible, steel industry, electronic substrates and protective coatings.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.

Specifications
Specifications
Color | White |
Physical Form | Powder |
Quantity | 500 g |
Solubility Information | Insoluble in water. |
Odor | Odorless |
Chemical Name or Material | Mullite |
Product Suggestions
Customers who viewed this item also viewed.
Certificates
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
X09G021 | Certificate of Analysis | 17/11/2022 | 022881.36,022881.22 |
E17R014 | Certificate of Analysis | 12/11/2021 | 022881.36,022881.22 |
K03P21 | Certificate of Analysis | 12/11/2021 | 022881.36,022881.22 |
H25N44 | Certificate of Analysis | 12/11/2021 | 022881.36,022881.22 |
Z17E048 | Certificate of Analysis | 12/11/2021 | 022881.36,022881.22 |
RUO – Research Use Only
Your input is important to us. Please complete this form to provide feedback related to the content on this product.