missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brannan™ Multi Alarm Timer and Clock
Single count digital timer can be used in a variety of applications. Brannan™ Multi Alarm Timer and Clock includes a 100 minute count down/up timer with 12 hour clock, alarm and memory function.
Brand: Brannan™ 28/219/0
Code : NEW
Additional Details : Weight : 0.06000kg
Description
- 99 min, 59 sec count down and up timer
- Includes 12 hour clock
- Audible, visual and vibration alarm functions
- Mechanical function button control
- Suitable for standing on desk and fi tted with pocket clip and magnetic fixings
- Includes stand, clip, magnet, batteries and operating instructions
- CE, WEEE and RoHS compliant
Specifications
Clock/Timer | |
Audible/Visible/Vibration | |
1 sec. | |
15 mm H x 35 mm W | |
Stand, clip, magnet, batteries, instructions | |
CE, WEEE and RoHS compliant |
99 min. 59 sec. | |
LCD | |
White | |
53W x 35D x 75H mm | |
Count down, Count up, Clock |