missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heidolph™ Multi-channel Cassette
For use with multi-channel pumps
£264.00 - £300.00
Product Code | Brand | Size | Flow Rate | For Use With | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Flow Rate | For Use With | Price | Quantity & Availability | |||
10668002
|
Heidolph™
524-90022-00 |
Small | 0.005 to 37 mL/min. | Tubing with 0.9 mm wall thickness |
£264.00
Each |
Estimated Shipment: 03-09-2024
Log in to see stock. |
|||
10239461
|
Heidolph™
524-90021-00 |
Medium | 0.24 to 27 mL/min. | Tubing with 1.6 mm wall thickness |
£266.00
Each |
Estimated Shipment: 03-09-2024
Log in to see stock. |
|||
10117751
|
Heidolph™
524-90010-00 |
Large | 1 to 364 mL/min. | Tubing with 1.6 mm wall thickness |
£300.00
Each |
Estimated Shipment: 03-09-2024
Log in to see stock. |
|||
Description
- Flow rates vary by cassette size
- Suitable for tubes with 0.9 or 1.6 mm wall thickness (wt)
Specifications
Cassette |