missing translation for 'onlineSavingsMsg'
Learn More

Gilson™ PIPETMAN™ M Multi-Channel
GREENER_CHOICE

Product Code. 16358157 Shop All Gilson Products
Click to view available options
Number of Channels:
8
12
Volume (Metric):
0.5 to 10 μL
1 to 20 μL
10 to 100 μL
10 to 300 μL
20 to 200 μL
50 to 1200 μL
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 16358157

Brand: Gilson™ F81051

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

PIPETMAN™ M Multi-Channel is a Bluetooth™-enabled electronic pipette that offers accuracy and precision in both standard and repetitive pipetting modes.

  • Allows accurate and precise pipetting
  • The motorized piston allows for high pipetting reproducibility and accuracy in all modes
  • Associated with TRACKMAN™ Connected and its PipettePilot™ application, PIPETMAN™ M Connected reduces the risk of human error by transferring verifiable pipetting parameters and commands in the pipette
  • Increased functionality
  • The intuitive interface has five pipetting modes for a large number of applications: pipette, repetitive, mix, reverse, and custom
  • Create and transfer up to 10 custom protocols from PIPETMAN™ M Connected Software into your pipette
  • Bluetooth™ connection enables communication with TRACKMAN™ Connected and helps guide you through your protocol telling you where, when, and how much to pipette with real-time interactions
  • Simple and comfortable to use
  • Aspirate and dispense with one click of the push button and eject tips with ease
  • The lightweight and ergonomic design rests comfortably in your hand for maximum pipetting comfort
TRUSTED_SUSTAINABILITY

Specifications

Compatible Tips Universal
Adjustable Tip Spacing No
Autoclavable Autoclavable
Color Yellow
Disposable Reusable
For Use With Pipette Tip, TRACKMAN™ Connected
Grip Type Ergonomic
Material Polypropylene
Model P12X20M BT
Number of Channels 12
Product Line Pipetman M
Programmability Yes
Sterility Non-sterile
Type Pipette
Volume (Metric) 1 to 20 μL
For Use With (Equipment) Pipette Tips, TRACKMAN™ Connected
Quantity 1
Warranty 1 Year
Length (English) 15.75 in.
Length (Metric) 32.4 cm
Width (English) 5.9 in.
Width (Metric) 15 cm
Height (English) 2.16 in.
Height (Metric) 5.5 cm
Electrical Requirements 3.7 V and 420 mAh (1.55 Wh)
Fit for Purpose Certified Quality
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.