missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilson™ PIPETMAN™ M Multi-Channel
Shop All Gilson Products

Click to view available options
Number of Channels:
8
12
Volume (Metric):
0.5 to 10 μL
1 to 20 μL
10 to 100 μL
10 to 300 μL
20 to 200 μL
50 to 1200 μL
Unit Size:
Each
Description
- Allows accurate and precise pipetting
- The motorized piston allows for high pipetting reproducibility and accuracy in all modes
- Associated with TRACKMAN™ Connected and its PipettePilot™ application, PIPETMAN™ M Connected reduces the risk of human error by transferring verifiable pipetting parameters and commands in the pipette
- Increased functionality
- The intuitive interface has five pipetting modes for a large number of applications: pipette, repetitive, mix, reverse, and custom
- Create and transfer up to 10 custom protocols from PIPETMAN™ M Connected Software into your pipette
- Bluetooth™ connection enables communication with TRACKMAN™ Connected and helps guide you through your protocol telling you where, when, and how much to pipette with real-time interactions
- Simple and comfortable to use
- Aspirate and dispense with one click of the push button and eject tips with ease
- The lightweight and ergonomic design rests comfortably in your hand for maximum pipetting comfort
Specifications
Specifications
| Compatible Tips | Universal |
| Adjustable Tip Spacing | No |
| Autoclavable | Autoclavable |
| Color | Yellow |
| Disposable | Reusable |
| For Use With | Pipette Tip, TRACKMAN™ Connected |
| Grip Type | Ergonomic |
| Material | Polypropylene |
| Model | P8x200M BT |
| Number of Channels | 8 |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction