missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Multi-Platform Shaker

Provides a smooth, quiet horizontal orbital motion for mixing in bottles, flasks and beakers

Brand:  Fisherbrand™ 88861022

787.50 GBP valid until 2025-06-30
Use promo code "24069" to get your promotional price.


 View more versions of this product

Product Code. 15594060

  • ÂŁ1164.38 / Each
In Stock
to see stock.
Edge
Découvrez plus d'offres spéciales
Ajouter au panier

Includes: Aluminum platform

Description

Description

  • Variable shaking speed: 50 to 450rpm 
  • Holds up to 9.9lbs, and up to 4 pieces of 140mm x 140mm sticky mat.
  • Automatic load balancing system 
  • Continuous or timed operation with automatic switch-off 
  • Maximum flexibility with many options of interchangeable accessories
  • Simple set up and easy to operate 
  • Display will show last used settings, even after power has been turned off.
  • Continue to run by last set speed and the remaining time when the power recovered.
  • Low voltage power supply provides for safe cold room operation and low energy consumption 
  • Operating temperature range of  5 to 40°C allows for use in cold rooms, refrigerators or Non-CO2 incubators

Informations sur la commande

Photos show optional accessories (sold separately): Flask Clamps, Bottle Holders, Universal Platform with adjustable bars, Tube Racks, or Flat Platform with nonslip rubber mat

TRUSTED_SUSTAINABILITY
Spécification

Spécification

10 mm
Speed Accuracy: ±1 rpm
100/240 V
250mL Flask
EU, UK, CN Plug
310 x 284 mm
LED
6
4.5 kg
50 to 450 rpm
5°C to 40°C
9.9 lb.
Aluminum Platform
415 x 293 x 120 mm
Aluminum Platform
0 min. to 99:59 hr.
Suggestions de produits

Suggestions de produits

Vidéos

Videos

  • Fisherbrand Rockers and Rotators August
    Video Player is loading.
    Current Time 0:00
    Duration 0:00
    Loaded: 0%
    Stream Type LIVE
    Remaining Time 0:00
     
    1x
    • Chapters
    • descriptions off, selected
    • captions off, selected

      Fisherbrand Rockers and Rotators August.mp4

    • Fisherbrand multi platform shaker
      Video Player is loading.
      Current Time 0:00
      Duration 0:00
      Loaded: 0%
      Stream Type LIVE
      Remaining Time 0:00
       
      1x
      • Chapters
      • descriptions off, selected
      • captions off, selected

        Fisherbrand multi platform shaker

      FDS
      Documents Product Certifications
      Voir les accessoires
      Promotions

      Promotions

      Correction du contenu d'un produit

      Veuillez fournir vos retours sur le contenu du produit en remplissant le formulaire ci-dessous.

      Nom du produit
      Fisherbrand™ Multi-Platform Shaker > Plug Type: EU, UK, CN

      En cliquant sur Soumettre, vous reconnaissez que vous pouvez être contacté par Fisher Scientific au sujet des informations que vous avez fournies dans ce formulaire. Nous ne partagerons pas vos informations à d'autres fins. Toutes les informations de contact fournies seront également conservées conformément à notre politique de confidentialité. Politique de confidentialité.

      Merci de nous aider à améliorer notre site web. Votre commentaire a été soumis