missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Genlab Multi Purpose Benchtop Ovens
Highly efficient, reliable, and cost effective ovens that suit most warming, drying, and heat treatment processes. Available in a variety of sizes and equipped with intuitive touchscreen control that offers excellent accuracies.
Brand: Genlab MINO/40/TDIG/F
This item is not returnable.
View return policy
Description
Included Features
- On screen historical trending (48 Hours)
- Manual or automatic overheat reset
- High accuracy Pt100B duplex sensors
- Excellent stability (fan assisted)
- Low chamber uniformity
- Energy efficient with integral energy meter
- New - Set point lock feature
Available Options (Upon Request)
- Fan assisted circulation (Not available < 30L)
- Stainless steel chamber
- 8 Stage profile control
- Count down timer with 24/7 real time clock operation
- 10 Menu x 8 Stage Profile Controller with Cyclic feature
- Access ports (25, 50, 75 or 100 mm)
- Audible warnings
- Traceable calibration certificate to National Standards
- Bespoke stands and stacking kits
- Extractor unit
- Extended warranty
- Explosion relief panels (OV style only)
- Bespoke solutions available upon request
Specifications
Stainless Steel | |
Multi-purpose benchtop oven with base mounted controller, fan assisted | |
40°C to 250°C | |
2 Shelves, 3 Positions | |
<±0.6°C (Fan Assisted) | |
50 x 63 x 54 cm | |
750 W |
Base Mounted, Touchscreen | |
40 L | |
Coated Steel | |
Chrome Plated Wire Grid Shelves | |
36 x 31 x 32 cm | |
35 kg |