missing translation for 'onlineSavingsMsg'
Learn More

OHAUS™ Multi-Purpose Clamps

Product Code. p-7158943 Shop All Ohaus Products
Click to view available options
Size:
Small
Medium
Large
Jaw Type:
2-Prong Dual Adjust
2-Prong Single Adjust
3-Prong Dual Adjust
3-Prong Single Adjust
Length (Metric):
160 mm
168 mm
172 mm
216 mm
218 mm
229 mm
248 mm
273 mm
Material:
Nickel-plated
Stainless Steel
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15792249

Brand: OHAUS™ 30392205

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

OHAUS™ Multi-Purpose Clamps are designed to securely grip and position a variety of laboratory glassware.

  • Extension arms with a 360° rotation allow placement of apparatus at various distances from lab-frame without compromising experiment integrity
  • Swivel and fixed position clamps hold apparatus near the lab-frame or stand, and have a built-in integral holder for attaching to lab-frames or apparatus
  • Available as single or dual-adjust in nickel-plated zinc or stainless steel
  • Non-slip vinyl sleeves, and fiberglass covers for temperatures above 100°C (included with all 2 and 3-prong clamps)
TRUSTED_SUSTAINABILITY

Specifications

Type Multi-purpose Clamp
Material Nickel-plated
Includes Non-slip vinyl sleeves and fiberglass covers
Description Clamp, Multi Purpose, CLM-MULTI3SZS
Diameter (Metric) 8 mm
Length (English) 6.30 in.
Length (English) Arm 4.000 in.
Length (Metric) 160 mm
Length (Metric) Arm 102 mm
Size Small
Size (Metric) Grip 0 to 39 mm
Jaw Type 3-Prong Single Adjust
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.