missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Multiroir Controlec™ Multi-Purpose Plastic Tray Trolley
Click to view available options
Dimensions (L x W x H):
1100 x 520 x 950 mm
850 x 480 x 1000 mm
1100 x 520 x 1020 mm
Unit Size:
Each
Description
Multi-use plastic trollies are suitable for a large number of sectors of activity, such as laboratories, industry, medical, restauration etc. The unbeatable technical features include:
- Aluminum frame and heavy duty polypropylene trays
- Grey or black
- 2-tray or 3-tray carts
- Two tray sizes : 850x480 mm or 1100x520 mm
- Unequalled load capacity: 80 kg per tray and 250 kg par trolley
- 4 swivel ball-bearing wheels: Dia. 100mm, 2 with brakes
- The multi-use plastic trolley is delivered disassembled—easy to assemble
Specifications
Specifications
| Capacity (Metric) Shelf | 80 kg |
| Product Type | Multi-purpose Cart |
| Color | Black |
| Dimensions (L x W x H) | 1100 x 520 x 1020 mm |
| Handle Material | Aluminum |
| Height (Metric) | 1020 mm |
| Length (Metric) | 1100 mm |
| Load Bearing Capacity (Metric) | 250 kg |
| Material | Aluminum |
| No. of Casters | 4 |
| Mostrar más |
Corrección del contenido de un producto
Proporcione sus comentarios sobre el contenido del producto rellenando el siguiente formulario.
Título del producto
¿Detecta una oportunidad de mejora?Comparta una corrección de contenido