missing translation for 'onlineSavingsMsg'
Learn More

Multiroir Controlec™ Multi-Purpose Plastic Tray Trolley

Product Code. 15538943
Click to view available options
Dimensions (L x W x H):
1100 x 520 x 950 mm
850 x 480 x 1000 mm
1100 x 520 x 1020 mm
Unit Size:
Each

Product Code. 15538943

Brand: Multiroir Controlec™ 65006

Only null left
Add to basket
Add to basket

Designed to be light, easy to handle and very robust for intensive use. Multiroir Controlec™ Multi-Purpose Plastic Tray Trolley features unequaled load capacity, quality wheels and ergonomic handles for maximum comfort and versatility in a variety of sectors.

Multi-use plastic trollies are suitable for a large number of sectors of activity, such as laboratories, industry, medical, restauration etc. The unbeatable technical features include:

  • Aluminum frame and heavy duty polypropylene trays
  • Grey or black
  • 2-tray or 3-tray carts
  • Two tray sizes : 850x480 mm or 1100x520 mm
  • Unequalled load capacity: 80 kg per tray and 250 kg par trolley
  • 4 swivel ball-bearing wheels: Dia. 100mm, 2 with brakes
  • The multi-use plastic trolley is delivered disassembled—easy to assemble

Specifications

Capacity (Metric) Shelf 80 kg
Product Type Multi-purpose Cart
Color Gray
Dimensions (L x W x H) 850 x 480 x 1000 mm
Handle Material Aluminum
Height (Metric) 1000 mm
Length (Metric) 850 mm
Load Bearing Capacity (Metric) 250 kg
Material Aluminum
No. of Casters 4
No. of Shelves 3
Shelf Material Polypropylene
Weight (Metric) 14.9 kg
Wheel Type Ball-bearing, Two with brakes
Width (Metric) 480 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.