Learn More
Multiroir Controlec™ Multi-Purpose Plastic Tray Trolley
Designed to be light, easy to handle and very robust for intensive use. Multiroir Controlec™ Multi-Purpose Plastic Tray Trolley features unequaled load capacity, quality wheels and ergonomic handles for maximum comfort and versatility in a variety of sectors.
Brand: Multiroir Controlec™ 65001
Additional Details : Weight : 14.40000kg
Description
Multi-use plastic trollies are suitable for a large number of sectors of activity, such as laboratories, industry, medical, restauration etc. The unbeatable technical features include:
- Aluminum frame and heavy duty polypropylene trays
- Grey or black
- 2-tray or 3-tray carts
- Two tray sizes : 850x480 mm or 1100x520 mm
- Unequalled load capacity: 80 kg per tray and 250 kg par trolley
- 4 swivel ball-bearing wheels: Dia. 100mm, 2 with brakes
- The multi-use plastic trolley is delivered disassembled—easy to assemble
Specifications
Multi-purpose Cart | |
Gray | |
Aluminum | |
1100 mm | |
Aluminum | |
2 | |
15 kg | |
520 mm |
80 kg | |
1100 x 520 x 950 mm | |
950 mm | |
250 kg | |
4 | |
Polypropylene | |
Ball-bearing, Two with brakes |