missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Multiroir Controlec™ Multi-Purpose Plastic Tray Trolley
Designed to be light, easy to handle and very robust for intensive use. Multiroir Controlec™ Multi-Purpose Plastic Tray Trolley features unequaled load capacity, quality wheels and ergonomic handles for maximum comfort and versatility in a variety of sectors.
£349.85 - £366.00
Specifications
Capacity (Metric) Shelf | 80 kg |
---|---|
Product Type | Multi-purpose Cart |
Handle Material | Aluminum |
Load Bearing Capacity (Metric) | 250 kg |
Material | Aluminum |
Product Code | Brand | Dimensions (L x W x H) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W x H) | Price | Quantity & Availability | |||||
15538943
|
Multiroir Controlec™
65006 |
850 x 480 x 1000 mm |
£349.85
Each |
In Stock
Log in to see stock. |
|||||
15588933
|
Multiroir Controlec™
65001 |
1100 x 520 x 950 mm |
£361.20
Each |
Estimated Shipment: 22-07-2024
Log in to see stock. |
|||||
15518943
|
Multiroir Controlec™
65004 |
1100 x 520 x 1020 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
Multi-use plastic trollies are suitable for a large number of sectors of activity, such as laboratories, industry, medical, restauration etc. The unbeatable technical features include:
- Aluminum frame and heavy duty polypropylene trays
- Grey or black
- 2-tray or 3-tray carts
- Two tray sizes : 850x480 mm or 1100x520 mm
- Unequalled load capacity: 80 kg per tray and 250 kg par trolley
- 4 swivel ball-bearing wheels: Dia. 100mm, 2 with brakes
- The multi-use plastic trolley is delivered disassembled—easy to assemble
Specifications
80 kg | |
Aluminum | |
Aluminum | |
Polypropylene |
Multi-purpose Cart | |
250 kg | |
4 | |
Ball-bearing, Two with brakes |