missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heidolph™ Multi Reax
Multi Reax is a versatile model with a 3 mm shaking orbit.
Brand: Heidolph™ 545-10000-02
1610.25 GBP valid until 2024-07-30
Use promo code "21657" to get your promotional price.
Additional Details : Weight : 10.70000kg
Description
- It can accommodate between 12 (16 to 32 mm diameter) and 26 (10 to 16 mm diameter) tubes
- Reaction vessels with snap-on lids are also safely fixed
- The 3 mm shaking orbit and a speed control between 150 and 2000 rpm guarantee excellent mixing results
- The integrated timer (up to 999 minutes) enables the automatic termination of the shaking function
- After the time has expired, a signal tone is emitted
Specifications
230 V | |
UK Plug |