Learn More
ZVG™ Multiclean™ Cleaning Cloth Rolls
The bonded structure of this cleaning cloth ensures high absorbency, while dot-to-dot embossing allows for effective cleaning.
£63.35 - £95.85
Specifications
Product Type | Paper Towel |
---|---|
Material | Recycled Paper |
Color | Blue |
Disposable | Single-use |
Product Code | Brand | Ply | Length (Metric) | Width (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Ply | Length (Metric) | Width (Metric) | Price | Quantity & Availability | |||
10024453
|
ZVG™
11424-00 |
2-ply | 36 cm | 22 cm |
£72.90
2 rolls |
Estimated Shipment: 07-02-2025
Log in to see stock. |
|||
17863535
|
ZVG™
11436-12 |
2-ply | 35 cm | 37 cm |
£95.85
2 rolls |
Estimated Shipment: 16-01-2025
Log in to see stock. |
|||
17823545
|
ZVG™
11452-12 |
3-ply | 35 cm | 37 cm |
£63.35
1 roll |
Estimated Shipment: 16-01-2025
Log in to see stock. |
|||
Description
- Can be mounted on the wall or from a floor stand
- Durable cloths are always ready to thoroughly clean surfaces
- Suitable for use in industry and craftsmanship, such as machine maintenance
- Made from 100% recycled material
- Bonded and highly absorbent
- Lint-free
- Point-to-point embossing
- Roll contains 1000 tear-off sheets
In a novel manufacturing process, the individual layers of the cellulose cloth are bonded together at many points across the entire surface. This creates a unified structure that is highly tear-resistant. This process combines the advantages of a thick wiping cloth (stability) with those of a multi-layered cloth (high absorbency).
Specifications
Paper Towel | |
Recycled Paper | |
Blue | |
Single-use |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.