Learn More
ZVG™ Multiclean™ Plus Cleaning Cloth Roll
This 3-ply cleaning cloth roll made from 100% recycled material supplies high absorbency, bonding, and water resistance. Dot-to-dot embossing allows for efficient cleaning.
Brand: ZVG™ 11338-12
Additional Details : Weight : 5.64000kg
Description
Durable Multiclean™ cloths are the standard in many workshops, whether mounted on the wall or placed on a floor stand, they are always within reach for thorough surface cleaning. They are suitable for use in industry and crafts, such as machine maintenance.
In a novel manufacturing process, the individual layers of the cellulose cloth are bonded together at many points across the entire surface. This creates a strong and tear-resistant cloth. This process combines the advantages of a thick wiping cloth (stability) with those of a multi-layered cloth (high absorbency).
- Ideal for high efficiency and safety, especially when wiping metal chips
- Made of 100% recycled material
- Highly absorbent
- Bonded with dot-to-dot embossing
- Resistant to moisture
- Lint-free
- High-volume
- Each roll contains 500 tear-offs
Specifications
Paper Towels | |
35 cm | |
37 cm | |
Blue | |
3-ply |
13.8 in. | |
14.6 in. | |
Recycled Paper | |
Single-use |