missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ MultiDispo Disposable Sampler
GREENER_CHOICEBIOPHARMA

Product Code. 15561731 Shop All Bürkle Products
Click to view available options
Capacity (Metric):
100 mL
200 mL
Length (Metric):
500 mm
1000 mm
Sterility:
Non-sterile
Sterile
Unit Size:
Pack of 20
This item is not returnable. View return policy

Product Code. 15561731

Brand: Buerkle™ 53934450

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Takes samples from multiple layers of sample materials. The Buerkle™ MultiDispo Disposable Sampler is suitable for free-flowing powders and small-grain granulates. Sterile and non-sterile varieties are available.

  • Takes samples from multiple layers of the sample material
  • Suitable for free-flowing powders and small-grain granulates
  • Representative all-layer samples can be emptied directly through the open handle into a sample container
  • Handle opening for emptying is 14mm in diameter
  • Clean room manufactured
  • Sterile varieties are sterilized by gamma rays
TRUSTED_SUSTAINABILITY

Specifications

Product Type Sampler
Material HDPE
Autoclavable Not Autoclavable
Capacity (English) 6.76 oz.
Capacity (Metric) 200 mL
Disposable Single-use
Sterility Non-sterile
Diameter (Metric) 25 mm
Length (Metric) 1000 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.