Learn More
IKA™ MultiDrive Basic
Regardless of whether samples are hard, soft or fibrous – the IKA MultiDrive crusher can perform a wide range of crushing tasks involving coarse and fine crushing, thanks to the variety of vessels available.
Brand: IKA™ 0025002640
Additional Details : Weight : 8.50000kg
Description
With the MultiDrive basic it is possible to mix or grind. There is a USB interface available for easy actuation and documentation respectively. In combination with the milling chamber MI 250 MultiDrive basic replaces the M 20 mill.
- High performance
Excellent crushing performance is guaranteed by a combination of variable rotational speeds, ranging from 3000 rpm to 20,000 rpm, and a 1000 Watt output. - Interval operation
The option of interval programming is simple to activate at the press of a button. Interval operation is an asset during the coarse crushing of hard samples or for extra thorough blending. - Integrated cooling
A cooling system is integrated in the milling cup, which allows indirect heat dissipation. Thus, coolant and sample remain separate. - Variety of vessels (accessory)
MultiDrive provides the right vessel for each grinding task.
Vessels not included in the scope of delivery.
Specifications
2000 mL | |
300 x 450 x 250 mm | |
50/60 Hz | |
Stainless Steel | |
UK plug | |
220/240 V, 100/120 V | |
8.5 kg |
IKA MultiDrive basic | |
5 Mohs | |
IP31 | |
PTFE | |
3000 to 20,000 rpm | |
1000 W |