Learn More
IKA-Werke GmbH & Co. KG™ MultiDrive MI 250 T – S
A specially sealed vessel with beater. In combination with MultiDrive Basic, it is suitable for dry grinding of a variety of applications, such as wood, pet food, frozen products or plastics.
Brand: IKA-Werke GmbH & Co. KG™ 0020112098
879.68 GBP valid until 2024-07-30
Use promo code "21657" to get your promotional price.
Additional Details : Weight : 2.30000kg
Description
- Special vessel seal allows pressure to be released via the lid during the comminution process (for example, of very fine powder)
- Product is held in vessel by a special foam
- Integrated temperature sensor allows continuous monitoring and individual setting of temperature limit
- Milling chamber must be cleaned manually
- Beater can be easily dismantled for intensive cleaning
- Standard stainless steel beater is included with scope of delivery
- Other optional tools, such as stainless steel star knife or hard metal beater are available separately
Specifications
Not Autoclavable | |
CE | |
Impact Batch Grinding | |
5 Mohs | |
160 mm | |
7 mm | |
160 mm |
250 mL | |
No | |
IKA™ MultiDrive Universal Mill/Blender | |
180 mm | |
Stainless Steel, Silicone | |
3000 to 20,000 rpm |