missing translation for 'onlineSavingsMsg'
Learn More

IKA™ MultiDrive MT150.5 Milling Tube

The MultiDrive MT150.5 Milling Tube is a plastic milling tube with a stainless steel beater, which is ideally suited for grinding dry samples in combination with the MultiDrive Control Mill. Transparent design allows the grinding material to be continuously observed.

Brand:  IKA™ 0020023173

Additional Details : Weight : 0.50000kg

Product Code. 17247499

  • £94.00 / Pack of 5
Estimated Shipment: 07-08-2024
to see stock.
Add to basket

Description

Description

  • Autoclavable to minimize risk of cross contamination
  • Capable of grinding samples up to 10 mm and 5 Mohs
  • 5 TS1 Spare Seals are included, extending the lifespan of the tube
  • Requires TC1 Protective Housing to operate (sold separately)
Specifications

Specifications

Plastic Milling Tube with Stainless Steel Beater
Dry Milling
Stainless Steel, PA, PC, PTFE, Silicone
150 mL
IKA™ MultiDrive Control Mill
5 Tubes
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers