missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Multidrop™ Combi Accessories
Guarantee excellent dispensing results and day-to-day performance with combi accessories.
Brand: Thermo Scientific™ 24073290
551.18 GBP valid until 2024-12-31
Use promo code "22005" to get your promotional price.
Description
Guarantee excellent dispensing results and day-to-day performance with Thermo Scientific™ Multidrop™ Combi Accessories.
Guarantee excellent dispensing results and day-to-day performance with Thermo Scientific™ Multidrop™ Combi Accessories.
Specifications
Tube Dispensing Cassette | |
Small tube plastic tip dispensing cassette | |
0.5 to 50 μL | |
<1 mL |
Autoclavable (10 times at 121°C, 1 bar, 20 min.) | |
Polypropylene Tip, Silicone Tubing | |
Multidrop Combi, Multidrop Micro | |
Tip: 0.22 mm; Tubing: 0.4 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction