missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heidolph™ Multineck Flask Heat-On Block

This Heat-On Block is suitable for multineck flasks, as the lateral recesses were designed for this purpose.
£477.00 - £522.00
Specifications
Color | Black |
---|---|
For Use With (Application) | Heating Glassware |
Temperature (Metric) | 260°C |
Product Code | Brand | For Use With (Equipment) | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With (Equipment) | Price | Quantity & Availability | ||||||
15662799
![]() |
Heidolph™
505-80066-00 |
100 mL Multineck Flask |
£477.00
Each |
Estimated Shipment: 12-06-2025
Log in to see stock. |
||||||
12377353
|
Heidolph™
505-80067-01 |
250 mL Multineck Flask |
£522.00
Each |
Estimated Shipment: 12-06-2025
Log in to see stock. |
||||||
Description
- In order to measure precisely with a temperature sensor, a small hole is provided on one side of the Heat-On Block
- For comfortable and safe transport of the Heat-On Blocks- especially in hot condition- optional safety lifting handles are available separately
- For an efficient reaction with no loss of media, it is recommended to use solvent volumes of up to 125 mL for the 250 mL Heat-On Block, and 50 mL for the 100 mL Heat-On Block
Specifications
Black | |
Heating Glassware | |
260°C |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Heidolph™ Multineck Flask Heat-On Block