Learn More
Multipette™ E3 Single Channel Pipet
Dispense easily and precisely with the Multipette™ E3 electronic multi-dispenser pipette. In combination with Combitips™ advanced tips - Eppendorf Quality, Combitips™ advanced tips - PCR clean, Combitips™ advanced tips - Forensic DNA Grade, Combitips™ advanced tips - Biopur™ and ViscoTip™.
Brand: Eppendorf 4987000010
613.90 GBP valid until 2024-08-31
Use promo code "21743" to get your promotional price.
Code : NEW
Additional Details : Weight : 0.74520kg
Description
Dispenses and pipets any liquid regardless of viscosity while maintaining the highest standards for accurate results. Eppendorf™ Multipette™ E3 Single Channel Pipet provides full volume control, improved accuracy, and reproducibility while reducing physical strain during use.
Creates a versatile dispensing system that functions according to the positive displacement principle and is therefore capable of pipetting any liquid while maintaining the highest standards for accurate results.- High speed dispensing with motorized piston
- Automatic Combitip™ advanced™ tip recognition
- One button tip ejection
- Volume range from 1μl to 50mL
- Li-ion battery
- Illuminated display
Specifications
Lithium-ion | |
CombiTip™ | |
Liquid Dispenser | |
Illuminated color | |
8 |
Combitips advanced™, Eppendorf Quality™, PCR clean, Eppendorf Biopur™ | |
1 | |
1 to 50 mL | |
Charging adapter, 2 Combitips advanced™ assortment packs |