missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Multipette™ E3x Single Channel Pipet
Shop All Eppendorf Products

Click to view available options
Includes:
Charger Stand
Charging Adapter
Packungsgröße:
1 set
Beschreibung
Provides high-precision dispensing regardless of the physical properties of the liquid. Eppendorf™ Multipette™ E3x Single Channel Pipet allows one-handed operation and contact free tip ejection.
Creates a versatile dispensing system that functions according to the positive displacement principle and is therefore capable of pipetting any liquid while maintaining the highest standards for accurate results.
- Full volume control, improved accuracy and reproducibility while reducing physical strain during use.
- High speed dispensing with motorized piston
- Automatic Combitip™ advanced™ tip recognition
- One button tip ejection
- Volume range from 1μl to 50mL
- Li-ion battery
- Illuminated display
- Automatic dispensing
- Aspirate (pipetting of supernatants)
- Titrate
- Sequential dispensing
- Combined aspiration and dispensing mode
- Includes 2 Combitips advanced™ assortment packs
Spezifikation
Spezifikation
| Battery Type | Lithium-ion |
| Compatible Tips | Combitips advanced™, Eppendorf Quality™, PCR clean, Eppendorf Biopur™ |
| Number of Channels | 1 |
| Type | Liquid Dispenser |
| Volume (Metric) | 1 to 50 mL |
| Display | Illuminated color |
| Includes | Charger Stand |
| Number of Speeds | 8 |
Berichtigung von Produktinhalten
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.
Name des Produkts
Haben Sie Verbesserungsvorschläge?Übermitteln Sie eine inhaltliche Korrektur