Learn More
Eppendorf™ Multipette™ M4 Dispenser with Holder

Use this pipette for viscous or foaming solutions and liquids with high vapor pressure through positive displacement principle. Eppendorf™ Multipette™ M4 Dispenser with Holder is the perfect instrument for completing long pipetting series.
Brand: Eppendorf™ 4982000012
374.99 GBP valid until 2025-03-30
Use promo code "24134" to get your promotional price.
Description
Use this pipette for viscous or foaming solutions and liquids with high vapor pressure through positive displacement principle. Eppendorf™ Multipette™ M4 Dispenser with Holder is the perfect instrument for completing long pipetting series.
- Even viscous or volatile liquids that are difficult to pipette are no match for the Multipette M4.The Combitips advanced™ are made to complete the system. Hermetically sealed they offer a high level of safety for handling of infectious, toxic or radioactive liquids.
- Repetitive dispensing modes decrease the number of movements by allowing the user to fill the tip once and dispense up to 100 times without a refill
- Automatic Combitip recognition eliminates time consuming volume calculations
- Wide dispensing range: 1μL to 10mL

Specifications
CE IVD | |
CombiTip | |
Multipette M4 Dispenser with Holder | |
Yes | |
1 Each |
Combitips | |
Multipette M4 | |
10 mL | |
Combitips | |
2 Years |
Product Suggestions
Customers who viewed this item also viewed
Special Offers
-
Eppendorf
Spring into Savings
Up to 30% Off Eppendorf EssentialsPromo Code: 24072Expires: 2025-06-30
Days
92Hours
15Minutes
0Seconds
50 -
Multiple Manufacturers
Contract Testing Lab
Use promotion code 24138 to get amazing savings on products for your analysisPromo Code: 24138Expires: 2025-04-30
Days
31Hours
15Minutes
0Seconds
50 -
Multiple Manufacturers
Precision at Your Fingertips
Master liquid handling with ease.Promo Code: 24122Expires: 2025-04-13
Days
14Hours
15Minutes
0Seconds
50New Offer Save Up to 92% -
Multiple Manufacturers
Dairy and Plant-Based Products Testing Promotion
Quality testing products for all your needs.Promo Code: 24134Expires: 2025-03-31
Days
1Hours
15Minutes
0Seconds
50
Your input is important to us. Please complete this form to provide feedback related to the content on this product.