missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Multipurpose Vinyl Label Tape for M6/M7 Printers
With availability in 12 colors, colored vinyl labels are ideal for product, component, rating plate and general identification where various color options is required.
Brand: Brady™ 174324
85.83 GBP valid until 2024-12-31
Use promo code "21676" to get your promotional price.
This item is not returnable.
View return policy
Description
- Highly pliable material with high-tack permanent adhesive for rough, highly textured, dirty, and harsh environment surfaces, and can be applied in cold temperatures
- Designed for use in ambient conditions with limited solvent exposure
- RoHS compliant to 2011/65/EU (Pass 2015/863)
- Made of B-439 vinyl material
Specifications
Not Autoclavable | |
Permanent Acrylic | |
Yellow | |
Continuous | |
Single-side Printable | |
Labels | |
Barcode Labeling, Equipment Labeling, Electrical Labeling, General Identification, Inventory and Inspection Labeling | |
No | |
Rectangle | |
-70°C to +80°C | |
0.107 mm | |
50 ft. | |
1.9 in. |
ASTM D 1000, ASTM D 2979, ASTM G 155 | |
None | |
Gloss | |
Vinyl | |
Thermal Transfer | |
Non-sterile | |
M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | |
50 ft. | |
-94°F to +176°F | |
0.0042 in. | |
50 ft. x 1.9 in. | |
15.24 m | |
48.26 mm |