missing translation for 'onlineSavingsMsg'
Learn More

MP Biomedicals™ Multitest Slide

Multitest Slide with a hydrophobic blue PTFE coating to keep your samples in the wells. Wells spacing is same as standard microplates. A 4-channel pipette can be used to transfer samples directly from the microplate to the slide. Appropriate for one-time use.

Brand:  MP Biomedicals™ 096041805E

240.35 GBP valid until 2025-04-30
Use promo code "24138" to get your promotional price.


 View more versions of this product

Product Code. 11491814

  • £253.00 / Pack of 100
Estimated Shipment: 07-05-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

The uncoated areas have a total wettable surface so that liquid spreads evenly over the area of each well. For cell attachment and growth, the slides require only a simple washing in deionized water or detergent followed by sterilization.

  • Self-draining surface
  • Sterilizable
  • Resistant to direct heat
  • Resistant to common organic solvents and fixatives
  • One-time use
  • Numbered
TRUSTED_SUSTAINABILITY
Specifications

Specifications

2 mm
Cell Culture Slide
8 mm
5 mm
10
100/Box
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
MP Biomedicals™ Multitest Slide > Multitest Slide; Dimensions (L x W): 2 x 5; Diameter: 8 mm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.

Unless specified otherwise, for research or further manufacturing use only, not for direct human use.