missing translation for 'onlineSavingsMsg'
Learn More

MP Biomedicals™ Multitest Slide

Product Code. p-7083043 Shop All MP Biomedicals Products
Click to view available options
Length (Metric):
2 mm
3 mm
Width (Metric):
4 mm
5 mm
6 mm
Diameter (Metric):
4 mm
6 mm
7 mm
8 mm
Unit Size:
Pack of 100
This item is not returnable. View return policy

Product Code. 11471804

Brand: MP Biomedicals™ 096040805E

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Multitest Slide with a hydrophobic blue PTFE coating to keep your samples in the wells. Wells spacing is same as standard microplates. A 4-channel pipette can be used to transfer samples directly from the microplate to the slide. Appropriate for one-time use.

The uncoated areas have a total wettable surface so that liquid spreads evenly over the area of each well. For cell attachment and growth, the slides require only a simple washing in deionized water or detergent followed by sterilization.

  • Self-draining surface
  • Sterilizable
  • Resistant to direct heat
  • Resistant to common organic solvents and fixatives
  • One-time use
  • Numbered
TRUSTED_SUSTAINABILITY

Specifications

Length (Metric) 2 mm
Width (Metric) 4 mm
Type Cell Culture Slide
Well Count 8
Diameter (Metric) 6 mm
Quantity 100/Box

Unless specified otherwise, for research or further manufacturing use only, not for direct human use.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.