missing translation for 'onlineSavingsMsg'
Learn More

ZVG Zellstoff Vertrieb™ Multitex Soft Wipes

Product Code. 10095661
Click to view available options
Dimensions (L x W):
180.5 m x 30 cm
34 x 38 cm
38 x 34 cm
Unit Size:
1 roll
Pack of 400

Product Code. 10095661

Brand: ZVG Zellstoff Vertrieb™ 1014900

Only null left
Add to basket
Add to basket

Use ZVG Zellstoff Vertrieb™ Multitex Soft Wipes in sensitive work areas such as precision engineering, electrical and automotive industries and paint shops.

These high-quality nonwoven fabrics are suitable for both wet and dry cleaning due to their high strength. They are frequently used in sensitive work areas such as precision engineering, paint shops, the electrical and automotive industries, as well as in nursing homes.

  • Viscose nonwoven fabric with textile characteristics
  • Cpable of absorbing large quantities of liquid
  • Can be washed and wrung out during cleaning
  • Very soft, yet lint-free
  • Highly absorbent
  • Tear- and solvent-resistant

Viscose fibers are industrially produced from cellulose, a basic material. The chemical composition of this 'natural synthetic fiber' is similar to that of cotton. Viscose products are highly absorbent, flexible, and durable due to their textile nature.

Specifications

Product Type Wipers
Length (Metric) 38 cm
Width (Metric) 34 cm
Color White
Dimensions (L x W) 34 x 38 cm
For Use With (Application) For wet and dry cleaning
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.