missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ZVG™ Multitex™ Ultra z70 Wipes
Click to view available options
Color:
White
Unit Size:
Pack of 912
Description
These high-quality nonwoven cloths are suitable for both wet and dry cleaning due to their incredible strength. They are regularly used in sensitive work areas such as precision mechanics, paint shops, the electrical and automotive industries, as well as in nursing homes and care facilities. The material is resistant even on rough surfaces, and it does not tear or lint.
- Viscose nonwoven fabric with textile character (medium strength, between z60 and z80)
- Ideal for degreasing
- Capable of absorbing large quantities of liquids
- Can be rinsed and wrung out during cleaning
- Very soft yet lint-free
- Highly absorbent
- Highly tear- and solvent-resistant
- Water-resistant
Specifications
Specifications
| Product Type | Wipe |
| Length (English) | 13.8 in. |
| Length (Metric) | 35 cm |
| Width (English) | 11.8 in. |
| Width (Metric) | 30 cm |
| Material | Polypropylene |
| Color | White |
| Disposable | Single-use |
| Sterility | Non-sterile |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction