missing translation for 'onlineSavingsMsg'
Learn More

VACUUBRAND™ MV 2 NT Diaphragm Pump
GREENER_CHOICE

Product Code. 11910052 Shop All Vacuubrand Products
Click to view available options
Plug Type:
UK
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11910052

Brand: VACUUBRAND™ 20738002

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy
Four-stage diaphragm pumps are an excellent solution for continuous, oil-free pumping of gases when the need is to reach fractional millibar ultimate vacuums. All parts in contact with pumped vapors or gases are made of aluminum, stainless steel and carefully selected plastics suitable for a wide range of non-corrosive applications. The new NT-series pumps provide whisper-quiet and ultra-low-vibration operation, high leak-tightness and improved vacuum. The highly flexible, fabric-reinforced double diaphragm made of FKM offers extended operating life.
  • Contamination-free pumping and evacuation
  • High flow rate even near ultimate vacuum
  • Outstanding ultimate vacuum
  • Whisper quiet and ultra-low vibration
  • Exceptionally long diaphragm life and maintenance-free drive system for low lifetime costs
TRUSTED_SUSTAINABILITY

Specifications

Max. Vacuum 0.4 torr
Horsepower 0.34 hp
Includes Manual
Motor Speed 150 to 1800 rpm
Certifications/Compliance ATEX Conformity II 3G IIC T3 X, CE, DIN EN 1012-2:2011, DIN EN 12100:2001, DIN EN 50581:2013, DIN EN 61010-1:2011, DIN EN 61326-1:2013, IEC 61010-1:2010, NRTL Certification, TUV
Electrical Requirements 230 V 50/60 Hz
Dimensions (L x W x H) 325 x 229 x 198 mm
Material Aluminum Alloy (Case)
Model MV 2 NT
Noise Level 45 dbA
Plug Type UK
Temperature (Metric) Storage -10°C to +60°C
Temperature (English) Max. 104°F
Temperature (Metric) Max 40°C
Temperature (Metric) Min. 10°C
Flow Rate 1.3/1.4 CFM
Frequency 50/60 Hz
Overall Height (Metric) 198.12 mm
Overall Length (Metric) 325.12 mm
Overall Width (Metric) 238.76 mm
Pump Type Diaphragm Pump
Enclosure Rating IP40
No. of Pump Heads 4
Temperature (English) Min 50°F
Applications Non-Corrosive Gases
Oil Type Oil-Free
No. of Stages 4
Maximum Pressure 16 psi
Voltage 230 V
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.