missing translation for 'onlineSavingsMsg'
Learn More
Learn More
A&D Weighing MX-50 Moisture Analyzer

A quick, safe, and accurate moisture analyzer with fast and uniform heating, a halogen lamp, and innovative SRA technology.
Brand: A&D Weighing MX-50
2059.50 GBP valid until 2025-04-30
Use promo code "24119" to get your promotional price.
This item is not returnable.
View return policy
Description
- Straight halogen lamp, uniquely designed SRA (Secondary Radiation Assist) filter gives shorter measurement time, thanks to fast and uniform heating.
- With SHS (Super Hybrid Sensor) featured as the weight sensor, ultra accurate moisture content determination is possible based on high precision weighing of even a small sample.
- The ergonomically designed pan handle eliminates mishaps when moving a hot sample tray.
- Standard features include 5 measurement modes, Data Memory function, RS-232C interface, Sodium Tartrate Dihydrate and with a easy-to-see, large VFD display. GLP Ccompliant.
- It comes with WinCT-Moisture CD-ROM, sample pans (x20), pan handles (x2), tweezers, spoon, test sample (30 g of Sodium Tartrate Dihydrate), glass fiber sheet, RS-232C cable, display cover and dust cover.
Specifications
RS-232C | |
320 x 215 x 173 mm | |
0.001 g | |
Moisture Content Display: 0.01%/0.1% | |
< 85%RH | |
5°C to 40°C |
Standard Mode, Automatic Mode, Quick Mode, Timer Mode, and Manual Mode | |
AC 100 V to 120 V (3 A) or AC 200 V to 240 V (1.5 A), 50/60 Hz, Approx. 400 W | |
Large VFD | |
51 g | |
Drying: 50°C to 200°C |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
A&D Weighing MX-50 Moisture Analyzer > Capacity: 51 g; Moisture Content Display: 0.01%/0.1%
Spot an opportunity for improvement?Share a Content Correction