missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilson™ MyPIPETMAN™ Select Single Channel Pipette
The MyPIPETMAN™ Select Single Channel Pipette is ergonomic, safe, and reliable with a volume setting choice for optimal use in various protocols.
£353.00 - £369.00
Specifications
Compatible Tips | Diamond Tips, Amplipur Tips |
---|---|
Adjustable Tip Spacing | No |
Autoclavable | Autoclavable |
Color | Assorted |
Disposable | Reusable |
Codice del prodotto | Marca | Volume (Metric) | Model | Prezzo | Quantità e disponibilità | ||||
---|---|---|---|---|---|---|---|---|---|
Codice del prodotto | Marca | Volume (Metric) | Model | Prezzo | Quantità e disponibilità | ||||
17773148
|
Gilson™
FP10001S |
2 μL | P2 |
£353.00
Each |
Estimated Shipment: 15-01-2025
Log in to see stock. |
||||
17703158
|
Gilson™
FP10002S |
10 μL | P10 |
£353.00
Each |
Estimated Shipment: 15-01-2025
Log in to see stock. |
||||
17733158
|
Gilson™
FP10003S |
20 μL | P20 |
£353.00
Each |
Estimated Shipment: 15-01-2025
Log in to see stock. |
||||
17763158
|
Gilson™
FP10004S |
100 μL | P100 |
£353.00
Each |
Estimated Shipment: 15-01-2025
Log in to see stock. |
||||
17793158
|
Gilson™
FP10005S |
200 μL | P200 |
£353.00
Each |
Estimated Shipment: 22-01-2025
Log in to see stock. |
||||
17723168
|
Gilson™
FP10006S |
1000 μL | P1000 |
£353.00
Each |
Estimated Shipment: 22-01-2025
Log in to see stock. |
||||
17753168
|
Gilson™
FP10007S |
5000 μL | P5000 |
£353.00
Each |
Estimated Shipment: 15-01-2025
Log in to see stock. |
||||
17783168
|
Gilson™
FP10008S |
10 mL | P10 |
£369.00
Each |
Estimated Shipment: 15-01-2025
Log in to see stock. |
||||
Descrizione
MyPIPETMAN™ Select pipettes are fully autoclavable, air-displacement pipettes that cover a full volume range. With no compromise on quality and performance, the built-in ejection system with integrated lever provides reduced tip ejection forces as compared to direct ejection systems. This patented ejection system reinforces the pipette's ergonomics for convenient use throughout the day.
- Simply adjust the volume by turning the push button of the pipette with the unique, patented Trilock™ volume-locking system
- Light ratchet volume setting for precise volume adjustment
- Volume-locked position to secure pipetting
- Ergonomic, textured design for better grip
- Lightweight and well-balanced
- Variable volume single channel models cover a volume range from 0.2 μL to 10 mL
- Variable volume multichannel models cover a volume range from 0.5 μL to 300 μL (8- and 12-channel models)
Specifica
Diamond Tips, Amplipur Tips | |
Autoclavable | |
Reusable | |
Polypropylene, PVDF, PBT | |
MyPipetman™ Select | |
Mechanical Pipette |
No | |
Assorted | |
Ergonomic, Textured | |
1 | |
Non-sterile |