missing translation for 'onlineSavingsMsg'
Learn More

Gilson™ MyPIPETMAN™ Select Single Channel Pipettes with Printed Text

Identify your pipette to avoid risk of contamination by dedicating it to a specific liquid or workflow step and improving your lab's Lean Management process.

Brand:  Gilson™ FP10004SP

322.39 GBP valid until 2024-12-31
Use promo code "21924" to get your promotional price.



Additional Details : Weight : 0.08300kg

 View more versions of this product

Product Code. 17773158

  • £349.00 / Each
Estimated Shipment: 22-08-2024
to see stock.
Add to basket

Description

Description

MyPIPETMAN™ Select pipettes are fully autoclavable, air-displacement pipettes that cover a full volume range. With no compromise on quality and performance, the built-in ejection system with integrated lever provides reduced tip ejection forces as compared to direct ejection systems. This patented ejection system reinforces the pipette's ergonomics for convenient use throughout the day.

  • Simply adjust the volume by turning the push button of the pipette with the unique, patented Trilock™ volume-locking system
  • Light ratchet volume setting for precise volume adjustment
  • Volume-locked position to secure pipetting
  • Ergonomic, textured design for better grip
  • Lightweight and well-balanced
  • Optional handle printing on demand
  • Variable volume single channel models cover a volume range from 0.2 μL to 10 mL
  • Variable volume multichannel models cover a volume range from 0.5 μL to 300 μL (8- and 12-channel models)
Specifications

Specifications

Diamond Tips, Amplipur Tips
Autoclavable
Reusable
Polypropylene, PVDF, PBT
1
Non-sterile
100 μL
No
Assorted
Ergonomic, Textured
P100
MyPipetman™ Select
Mechanical Pipette
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers