Learn More
IKA™ myPlate Magnetic Stirrer
IKA myPlate Magnetic Stirrer with personal interchangeable frame and easy-to-use design that allows you to set it up by yourself.
Brand: IKA™ 0025005156
330.32 GBP valid until 2024-12-31
Use promo code "21909" to get your promotional price.
Additional Details : Weight : 0.50000kg
Description
- Device equipped with a decorative image template that can be exchanged easily through the convenient interchangeable frame
- Allows you to convert the magnetic stirrer into a canvas of pictures
- High chemical resistance
- Electronically controlled motor
- Digital speed indicator
Specifications
100 to 2500 rpm | |
135 mm | |
100 to 240 V, 50/60 Hz, 4 W, 300 mA | |
Rotates to the left | |
0.76 kg |
5.3 in. | |
30 x 152 x 164 mm | |
Speed adjustment push-button | |
5°C to 40°C |