Learn More
VACUUBRAND™ MZ 2C NT+2AK Chemistry Vacuum System
This chemistry vacuum system has a wide range of applications like evacuation, evaporation and pumping of gases and vapors in chemical, biological and pharmaceutical laboratories where there are no requirements for condensation of solvent vapors at the outlet.
Brand: VACUUBRAND™ 20732615
Additional Details : Weight : 0.01000kg
Description
- Typical applications are vacuum concentrators, gel dryers and filtration
- The separator at the inlet (AK), made of glass with protective coating, retains particles and liquid droplets
- The separator at the outlet collects condensate, avoids condensate backflow towards the pump and reinforces the whisper-quiet operation of the pump
- Outstanding chemical resistance and superior vapor tolerance
- High performance even at low vacuum levels
- Optimized vacuum even with gas ballast for condensate purge
Specifications
5.3 torr (without Gas Ballast), 9 torr (with Gas Ballast) | |
Manual | |
CE, DIN EN 1012-2:2011, DIN EN 12100:2001, DIN EN 50581:2013, DIN EN 61010-1:2011, DIN EN 61326-1:2013, IEC 61010-1:2010, NRTL Certification, TUV | |
319 x 243 x 309 mm | |
45 dB(A) | |
-10°C to +60°C | |
40°C | |
1.2/1.4 CFM | |
401.32 mm | |
243.84 mm | |
IP40 | |
Chemical-Resistant | |
Vacuum Drying Ovens | |
2 | |
200/230 V |
0.24 hp | |
150 to 1800 rpm | |
230 V 50/60 Hz | |
MZ 2C NT+2AK | |
IEC Plug EN 60320 | |
104°F | |
10°C | |
50/60 Hz | |
325.12 mm | |
Diaphragm Pump | |
2 | |
50°F | |
Oil-Free | |
16 psi |