missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VACUUBRAND™ MZ 2C NT +AK +EK Chemistry Pumping Unit
This chemistry vacuum system has a wide range of applications like evacuation, evaporation and pumping of gases and vapors in chemical, biological and pharmaceutical laboratories.
Brand: VACUUBRAND™ 22613944
Additional Details : Weight : 0.99000kg
Description
- Typical applications are rotary evaporators, vacuum concentrators and vacuum drying ovens
- The separator at the inlet (AK), made of glass with protective coating, retains particles and liquid droplets
- The waste vapor condenser at the outlet (EK) is highly efficient and compact, enabling near 100% solvent recovery, efficient recycling and active protection of the environment
- Outstanding chemical resistance and superior vapor tolerance
- High performance even at low vacuum levels
- Optimized vacuum even with gas ballast for condensate purge
- Whisper-quiet and very low vibration
Order Info
Includes
Specifications
5.3 torr (without Gas Ballast), 9 torr (with Gas Ballast) | |
Manual | |
ATEX Conformity II 3G IIC T3 X, CAN/CSA C22.2 61010-1-12, CE, DIN EN 1012-2:2011, DIN EN 12100:2001, DIN EN 50581:2013, DIN EN 61010-1:2011, DIN EN 61326-1:2013, IEC 61010-1:2010, NRTL Certification, TUV, UL 61010A 61010-1:2012 | |
243 x 243 x 198 mm | |
MZ 2C NT +AK +EK | |
-10°C to +60°C | |
40°C | |
1.2/1.4 CFM | |
401.32 mm | |
243.84 mm | |
IP40 | |
Chemical-Resistant | |
Chemical | |
2 | |
230 V |
0.24 hp | |
150 to 1800 rpm | |
230 V 50/60 Hz | |
Fluoroplastic (Case) | |
45 dB(A) | |
104°F | |
10°C | |
50/60 Hz | |
325.12 mm | |
Diaphragm Pump | |
2 | |
50°F | |
Oil-Free | |
16 psi |